Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 204-603164

  • Zoro # G315856023


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Neck Length
2.25 in
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603164
Zoro #
G315856023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Neck Length
2.25 in
Length of Cut
1.25 in
Corner Radius
0.025 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
List Number
204
Number of Flutes
2
Single End/Double End
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Measurement System
Inch
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Flute Type
Spiral
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Finish - Machining
TiCN

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.025 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.