Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 204-603165

  • Zoro # G015855968


product price: $98.89
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
204
Overall Length
3 1/2 in
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603165
Zoro #
G015855968
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length of Cut
1.25 in
Neck Length
2.25 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.025 in

Details

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
204
Number of Flutes
2
Single End/Double End
Single
Item
Corner Radius End Mill
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.025 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.