Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 274-121204D

  • Zoro # G7578564


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Diameter
0.1200"
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274-121204D
Zoro #
G7578564
UPC #
888226265195
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Diameter
0.1200"
Shank Dia.
5/8 in
Neck Dia.
0.625 in
Neck Length
1.625 in
Length of Cut
0.75 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
ZrN
Grade
High Performance
Helix Angle
42 Degrees
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Shank Type
Straight
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
List Number
274
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Series
Avalanche

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 0.75 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.