Corner Radius End Mill, 0.625 in
Mfr # 314930
Zoro # G615856198
product price: $108.99
/ea
Free Shipping & Returns
Key Features
List Number
2030
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314930
Zoro #
G615856198
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.09 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Length of Cut
1.625 in
Milling Dia.
0.625 in
Details
List Number
2030
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Number of Flutes
3
Finish - Machining
ZrN
Measurement System
Inch
Material Grade - Machining
High Performance
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
Performance AL
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 1.625 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.