Zoro Homepage

Corner Radius End Mill, 0.625" Shank dia.

  • Mfr # AFT30625-02

  • Zoro # G3030087


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Corner Radius
0.02 in
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT30625-02
Zoro #
G3030087
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.02 in
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in
Length of Cut
1.625 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
List Number
1020
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Measurement System
Inch
Flute Type
Spiral
Primary Material Application
Aluminum
Series
Alumigator
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 1.625 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.