Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 1034076

  • Zoro # G615855849


product price: $193.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
List Number
1034
Overall Length
4 in
Single End/Double End
Single
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034076
Zoro #
G615855849
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.06 in
Milling Dia.
0.75 in
Length of Cut
1.5 in
Shank Dia.
3/4 in

Details

End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
1034
Single End/Double End
Single
End Mill Style
Corner-Radius
Number of Flutes
4
Series
Hurrimill
Secondary Material Application ISO Code
H, N, S
Material Grade - Machining
Ultimate Performance
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees
Material - Machining
Carbide
Finish - Machining
FX7
Measurement System
Inch
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.