Shop ZORO SELECT
See all product information
Create Account
Corner Radius End Mill, 0.75 in, Carbide
- Mfr # 310485
- Zoro # G315826484
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Series
PYSTL
Overall Length
5 in
Material - Machining
Carbide
Shank Dia.
3/4 in
Length of Cut
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310485
- Zoro #
- G315826484
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner Radius End Mill
- Series
- PYSTL
- Material - Machining
- Carbide
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- K, M, P
- End Mill Style
- Corner-Radius
- Material Grade - Machining
- High Performance
- Flute Type
- Spiral
- List Number
- 2100
- Measurement System
- Inch
- Number of Flutes
- 4
- Primary Material Application ISO Code
- M, P
- Shank Type - Machining
- Straight
- Flute Spacing
- Variable
- Single End/Double End
- Single
- Secondary Material Application
- Cast Iron, Stainless Steel, Steel
- Finish - Machining
- AlCrN
- Max. Helix Angle
- 30 Degrees
- End Mill Cutting Type
- Center Cutting
Dimensions
- Overall Length
- 5 in
- Shank Dia.
- 3/4 in
- Length of Cut
- 2.25 in
- Milling Dia.
- 0.75 in
- Corner Radius
- 0.25 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.25 in, 2.25 in, 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.