Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 315689

  • Zoro # G215855843


product price: $244.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Length of Cut
1.625 in
Milling Dia.
0.75 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315689
Zoro #
G215855843
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Length of Cut
1.625 in
Milling Dia.
0.75 in
Overall Length
6 in
Neck Length
1.75 in
Corner Radius
0.12 in

Details

End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Number of Flutes
3
Single End/Double End
Single
List Number
2032
End Mill Style
Corner-Radius
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
Performance AL
Finish - Machining
ZrN
Measurement System
Inch
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.