Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 321135

  • Zoro # G815856028


product price: $222.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Number of Flutes
5
Milling Dia.
0.75 in
Overall Length
5 in
Corner Radius
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321135
Zoro #
G815856028
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Overall Length
5 in
Corner Radius
0.19 in
Shank Dia.
3/4 in
Length of Cut
2.25 in

Details

End Mill Cutting Type
Center Cutting
Number of Flutes
5
Item
Corner Radius End Mill
List Number
2205
End Mill Style
Corner-Radius
Single End/Double End
Single
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrN
Material Grade - Machining
High Performance
Flute Spacing
Variable
Primary Material Application ISO Code
M, P
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Series
PYSTL
Material - Machining
Carbide
Measurement System
Inch

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.