Zoro Homepage

Corner Radius End Mill, 0.750" Shank dia.

  • Mfr # AST30750-03

  • Zoro # G3018747


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST30750-03
Zoro #
G3018747
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Length of Cut
1.625 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
List Number
1015
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Item
Roughing End Mill
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Series
Alumigator
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.