Corner Radius End Mill, 1 in, Carbide
Mfr # 1034131
Zoro # G015855982
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1 in
Overall Length
4 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034131
Zoro #
G015855982
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Corner Radius
0.12 in
Milling Dia.
1 in
Shank Dia.
1 in
Details
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
1034
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Flute Spacing
Variable
Secondary Material Application ISO Code
H, N, S
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Series
Hurrimill
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Flute Type
Spiral
Material Grade - Machining
Ultimate Performance
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.12 in, 1 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.