Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 206-603464

  • Zoro # G915856003


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
4 in
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603464
Zoro #
G915856003
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
4 in
Neck Length
2.5 in
Length of Cut
1.5 in
Corner Radius
0.025 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
206
Item
Corner Radius End Mill
Finish - Machining
TiCN
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.