Zoro Select
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves
Mfr # 11A454
Zoro # G4084211
original price:
$337.33
19% off
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 29 in
- Overall Width 18 in
- Material Stainless Steel
- Color Silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2624)
- ZICO Horizontal Wheel Chock Holder (QCH-32-H)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT34)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves (BKSTC11BU)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT33)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- Zoro Select Utility & Storage Carts