Zoro Select
Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle
Mfr # 11A706
Zoro # G3095727
original price:
$2.21
25% off
new price: $1.65
/ea
Sold in multiples of 25 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Tamperproof Seal Label 6 each/package 6" L x 2" W, 6PK (LBL101)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- CROWNHILL Mailing Tube, 38inLx3in.dia, Brown, PK24 (P3038K)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 15", Kraft, 25/Bundle (11A691)
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 14", Kraft, 15/Bundle (22XM16)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 20", Kraft, 25/Bundle (11A678)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 12", Kraft, 25/Bundle (11A728)
- ZORO SELECT Long Corrugated Boxes, 48" x 4" x 4", Kraft, 25/Bundle (11R277)
- Zoro Select Shipping Cartons