Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle
Mfr # 11R355
Zoro # G7571033
Sold in multiples of 25 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R355
- Zoro # G7571033
- UPC # 812578003747
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 10 in |
Inside Depth | 6" |
Outside Length | 14 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Width | 10 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 10 in, Inside Height 6 in, 14x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 14 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96809)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle (11R258)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 10 In. W (11R325)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (11R186)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 2", White, 50/Bundle (M532)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (493U17)
- ZORO SELECT Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle (22XM72)
- Zoro Select Shipping & Moving Boxes