Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 10" x 9", Kraft, 25/Bundle
Mfr # 11R357
Zoro # G3056676
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R357
- Zoro # G3056676
- UPC # 841436047821
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 10 in |
Inside Depth | 9" |
Outside Height | 9 5/8 in |
Inside Height | 9 in |
Outside Length | 14 3/8 in |
Outside Width | 10 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 10 in, Inside Height 9 in, 14x10x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 10 3/8 in, Outside Height 9 5/8 in, 14 3/8x10 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Note Marker, 6PK (SAN2148157)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- PARTNERS BRAND 32" x 28" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100 (PB1648)
- POST-IT Note, Pstit1.5"X2", Ult, PK12 (653AU)
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle (493T46)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 9", Kraft, 25/Bundle (11R226)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 9", Kraft, 25/Bundle (11R316)
- ZORO SELECT Corrugated Boxes, 32" x 24" x 24", Kraft, 15/Bundle (55VJ37)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 14", Kraft, 15/Bundle (22XM34)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 18", White, 20/Bundle (22XL75)
- ZORO SELECT Corrugated Boxes, 25" x 16" x 16", Kraft, 10/Bundle (11G118)
- Zoro Select Shipping Cartons