Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle
Mfr # 11R371
Zoro # G7553892
original price:
$1.36
5% off
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R371
- Zoro # G7553892
- UPC # 841436048514
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 10 in |
Inside Depth | 6" |
Outside Length | 15 3/8 in |
Inside Height | 6 in |
Outside Width | 10 3/8 in |
Outside Height | 6 5/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 10 in, Inside Height 6 in, 15x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 15 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P045)
- DACASSO Black Leather 34" x 20" Desk Mat without Rails (PR-1012)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- Zoro Select Shipping Cartons