Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle
Mfr # 11A786
Zoro # G3095368
original price:
$1.95
13% off
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 10 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11A786
- Zoro # G3095368
- UPC # 841436071970
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 10 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Width | 10 3/8 in |
Outside Height | 12 5/8 in |
Outside Length | 20 3/8 in |
Details
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 10 in, Inside Height 12 in, 20x10x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 10 3/8 in, Outside Height 12 5/8 in, 20 3/8x10 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- BIC Clic Stic Pen, Medium Point, 24/BX, Black Ink/White Barrel PK (BICCSM241BLK)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 48", Kraft, 10/Bundle (10Y708)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 4", White, 25/Bundle (55VG82)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 3", White, 50/Bundle (M743)
- Zoro Select Shipping & Moving Boxes