Zoro Select
Corrugated Boxes, 20" x 18" x 22", Kraft, 10/Bundle
Mfr # 493U58
Zoro # G1607485
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Depth 22"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750 (48160)
- INNOVERA Remanufactured TN336Y High-Yield Toner, 3500 Page-Yield, Yellow (IVRTN336Y)
- LATHEM Lathem VIS6008 Replacement Ribbon for 1000E & 7000E Electronic Time Recorders Purple Ink (VIS6008)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- ZORO SELECT Shipping Carton, 24in L x 12in W x 12in D (49J997)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 11", Kraft, 25/Bundle (11A684)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- ZORO SELECT Shipping Box, 24x8x8 in (55NN11)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (11A671)
- Zoro Select Shipping Cartons