Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 22" x 16", Kraft, 10/Bundle
Mfr # 493T94
Zoro # G1607302
original price:
$4.45
14% off
new price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Product Information
- Brand Zoro Select
- MFR # 493T94
- Zoro # G1607302
- UPC # 812578005598
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 22 in |
Inside Depth | 16" |
Outside Length | 22 3/8 in |
Inside Height | 16 in |
Outside Height | 16 5/8 in |
Outside Width | 22 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 16 in, 22x22x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 22 3/8 in, Outside Height 16 5/8 in, 22 3/8x22 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- SCHOOL SMART Envelope, Vertical, Letter, Clear, Pack of 12 PK (082260)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- PARKER 0.5 mm Roller Ball Pen Refill Fine; Black (1950321)
- ZORO SELECT Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U45)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- ZORO SELECT Corrugated Boxes, 36" x 16" x 16", Kraft, 15/Bundle (11G179)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 12" x 12", Kraft, 20/Bundle (493U74)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle (55VJ05)
- Zoro Select Shipping & Moving Boxes