Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 22" x 18", Kraft, 10/Bundle
Mfr # 493T95
Zoro # G1607241
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 493T95
- Zoro # G1607241
- UPC # 841436072137
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 22 in |
Inside Depth | 18" |
Inside Height | 18 in |
Outside Width | 22 3/8 in |
Outside Length | 22 3/8 in |
Outside Height | 18 5/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 18 in, 22x22x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 22 3/8 in, Outside Height 18 5/8 in, 22 3/8x22 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTER PALS French Multi-Purpose Card Set (P135)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty, 4PK (15C019)
- INTERTAPE 5" x 1000' Stretch-Flex Heavy Duty Stretch Film (4348)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- ZORO SELECT Corrugated Boxes, 48" x 24" x 12", Kraft, 10/Bundle (11G191)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- Zoro Select Shipping Cartons