Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle
Mfr # 11K580
Zoro # G7615526
original price:
$0.59
15% off
new price: $0.50
/ea
Sold in multiples of 25 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K580
- Zoro # G7615526
- UPC # 841436071321
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Width | 4 3/8 in |
Inside Height | 6 in |
Outside Length | 4 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 6 in, 4x4x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 6 5/8 in, 4 3/8x4 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Safety Striped Shop Ticket Holders, Blue/White Stripes, 9 x 12, PK25 (44105)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44916)
- AVERY Printable Blank Rectangle Labels, 2-11/1 (6490)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle (11K594)
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle (11K606)
- ZORO SELECT Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle (22XM35)
- ZORO SELECT Corrugated Mailers, 9" x 3" x 3", White, 50/Bundle (M933)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle (MLR2)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 8", Kraft, 15/Bundle (55VJ13)
- Zoro Select Shipping Cartons