Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle
Mfr # 11K584
Zoro # G4285732
product price: $0.39
/ea
Sold in multiples of 25 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K584
- Zoro # G4285732
- UPC # 812578007172
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Height | 4 5/8 in |
Outside Length | 6 3/8 in |
Outside Width | 4 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 6 in, Inside Width 4 in, Inside Height 4 in, 6x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 6 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- ADIDAS Gym Bag-Black (191524495332)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- ZORO SELECT Long Corrugated Boxes, 24" x 4" x 4", Kraft, 25/Bundle (11R246)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle (11R364)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 4", Kraft, 25/Bundle (11K616)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 48", Kraft, 10/Bundle (22XL04)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 2", White, 50/Bundle (M652)
- Zoro Select Shipping & Moving Boxes