Zoro Select
Corrugated Boxes, 6" x 6" x 6", White, 25/Bundle
Mfr # 22XL93
Zoro # G2974575
Sold in multiples of 25 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6 in
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- LEARNING RESOURCES Riddle Moo This™ - A Silly Riddle Word Game (3772)
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CPA2)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle (22XL53)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 12", Kraft, 25/Bundle (11A754)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle (22XL52)
- ZORO SELECT Multi-Depth Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (3AFT1)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- Zoro Select Shipping Cartons