Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 7" x 4" x 4", Kraft, 25/Bundle
Mfr # 11K591
Zoro # G3067718
Sold in multiples of 25 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K591
- Zoro # G3067718
- UPC # 841436048200
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 4 in |
Inside Depth | 4" |
Outside Length | 7 3/8 in |
Outside Width | 4 3/8 in |
Inside Height | 4 in |
Outside Height | 4 5/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 4 in, Inside Height 4 in, 7x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 7 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 90565-4DC-PS Professional-Grade Hearing Protector - 30dB NRR (57723)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- QUARTET Dry Erase Board, 11" H, Glass Surface (GI8511)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (11K579)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 4", Kraft, 25/Bundle (11K635)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 18", Kraft, 20/Bundle (55VH46)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle (11R314)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 16", Kraft, 10/Bundle (55VH24)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 16", Kraft, 25/Bundle (22XK95)
- Zoro Select Shipping Cartons