Zoro Select
Corrugated Boxes, 7" x 7" x 4 1/2", Kraft, 25/Bundle
Mfr # 22XK46
Zoro # G2975957
Sold in multiples of 25 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 7 in
- Inside Width 7 in
- Inside Depth 4-1/2"
- Maximum Weight 65 lb.
- Color Kraft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Tool Balancer Cart standard version w tool mast Oscillated for Steel and Poly Strapping (EP-3550)
- BAND-IT Earlokt Buckles, 316Ss, 3/8, PK100 (C45399)
- MARKAL Paint Crayon, Fine Tip, White Color Family (51120)
- ALLIANCE RUBBER R/Bands, #18-1lb (24185)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- ZORO SELECT Shipping Box, 16x12x8 in (55NM63)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 24", Kraft, 25/Bundle (11R269)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- ZORO SELECT Long Corrugated Boxes, 8" x 4" x 4", Kraft, 25/Bundle (11K601)
- Zoro Select Shipping & Moving Boxes