Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 8" x 7" x 7", Kraft, 25/Bundle
Mfr # 11K607
Zoro # G4113313
Sold in multiples of 25 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K607
- Zoro # G4113313
- UPC # 812578002580
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 7 in |
Inside Depth | 7" |
Outside Length | 8 3/8 in |
Outside Height | 7 5/8 in |
Outside Width | 7 3/8 in |
Inside Height | 7 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 8 in, Inside Width 7 in, Inside Height 7 in, 8x7x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 7 3/8 in, Outside Height 7 5/8 in, 8 3/8x7 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9-51/64" x 6-57/64" Butterfly Clipboard, Brown (49Z239)
- INNOVERA Remanufactured 106R02777 High-Yield Toner, 3000 Page-Yield, Black (IVRR777)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- QUARTET Dry Erase Board, Easel Mounted, 35"x27" (67EA)
- ZORO SELECT Long Corrugated Boxes, 13" x 7" x 7", Kraft, 25/Bundle (11R216)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 36", Kraft, 25/Bundle (11R287)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- Zoro Select Shipping & Moving Boxes