Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 18" x 12" x 4" White, 50/Bundle
Mfr # M18124
Zoro # G6301535
original price:
$176.99
14% off
new price: $151.99
/pk 50, $3.04/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M18124
- Zoro # G6301535
- UPC # 841436052603
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 4" |
Inside Height | 4 in |
Details
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 4 in, Inside LxWxH 18x12x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5196, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 18", Kraft, 20/Bundle (55VH46)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096152)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA02)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 3", Kraft, 25/Bundle (55VG14)
- ZORO SELECT Corrugated Mailers, 15" x 2" x 2", White, 50/Bundle (M1522)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 12 In. W (11A738)
- ZORO SELECT Shipping Carton, Kraft, 12 In. W, 24 In. L (10Y735)
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- Zoro Select Shipping Cartons