Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle
Mfr # M943
Zoro # G6301806
product price: $28.19
/pk 50, $0.56/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M943
- Zoro # G6301806
- UPC # 812578008438
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 4 in |
Inside Depth | 3" |
Inside Height | 3 in |
Depth | 3" |
Details
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 9 in, Inside Width 4 in, Inside Height 3 in, Inside LxWxH 9x4x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5169, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Titanium Coated Offset Left Hand Tradesman Shears (CW10TL)
- ALERA Single-Tier Rolling File Cart, Black (ALEFW601424BL)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- ZORO SELECT Corrugated Mailers, 12" x 3 1/2" x 3", White, 50/Bundle (MLR7)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- ZORO SELECT Corrugated Mailers, 9" x 3" x 3", White, 50/Bundle (M933)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 10", Kraft, 25/Bundle (11A685)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- Zoro Select Shipping & Moving Boxes