Zoro Select
Triple Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle
Mfr # 56EC50
Zoro # G0213144
Sold in multiples of 5 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 36 in
- Color Kraft
- Wall Thickness 5/8"
- Wall Type Triple Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 18", Kraft, 50/Bundle 56EC32
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle 56EC60
- ZORO SELECT Corrugated Pads, 48x48, PK10 5HZU4
- ZORO SELECT Double Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle 56EC46
- ZORO SELECT Corrugated Roll, 250ftLx9in, 0.172in Thick SF09
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle 56EC45
- ZORO SELECT Cohesive Corrugated Wrap, 200ftL x 30in W 36MZ95
- ZORO SELECT Corrugated Sheets, 20" x 12", Kraft, 50/Bundle 55VJ92
- ZORO SELECT Corrugated Roll, 250ftLx6in, 0.172in Thick SF06
- PARTNERS BRAND Chipboard Pads, 18" x 24", Kraft, 190/Case CP1824
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle SP77
- Zoro Select Corrugated Pads