Rubbermaid

Regeneration Plastic Letter Tray, 6 Sect, Letter, 9.13x15.25x2.75, Blk


product price: $24.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Compartments 6
  • Color Black
  • Width 9.13"
  • Height 2.75"
  • Depth 15.25"
See all product information

Product Information

Dimensions

Width 9.13"
Height 2.75"
Depth 15.25"

Details

Item Desktop Document Racks & Sorters
Number of Compartments 6
Color Black
Material Plastic
Weight 3.25 lbs
Load Orientation Front

Description

Self-stacking style in sturdy plastic helps contain desktop clutter. Simple, clean lines go with any décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.