Shop ZORO SELECT
See all product information
Create Account
Corrugated Pads & Sheets - Corrugated Pl
- Mfr # 11062
- Zoro # G023744063
product price:Â
$
57.69
/pk of 10, $5.77/ea
Key Features
Material
Polypropylene
Product Type
Corrugated Pads
Width
24 in
Thickness
3/16 in
Wall Type
Double Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11062
- Zoro #
- G023744063
- UPC #
- -
- Country of Origin
- United States
- Item
- Corrugated Pads & Sheets - Corrugated Plastic Pad -Polypropylene-based
- Material
- Polypropylene
- Product Type
- Corrugated Pads
- Wall Type
- Double Wall
- Color
- Black
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Length
- 36 in
- Width
- 24 in
- Thickness
- 3/16 in
Description
Corrugated Pads & Sheets - Corrugated Plastic Pad -Polypropylene-based, Wall Type Double Wall, Width 24 in, Length 36 in, Thickness 3/16 in, Board Test Not Applicable, Material Polypropylene, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.