Corrugated Pads & Sheets - Corrugated Pl
- Mfr # 11072
- Zoro # G623744067
product price:Â
$
309.99
/pk of 10, $31.00/ea
Free Shipping & Returns
Key Features
Thickness
3/16 in
Color
Red
Width
48 in
Material
Polypropylene
Product Type
Corrugated Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11072
- Zoro #
- G623744067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3/16 in
- Width
- 48 in
- Length
- 96 in
Details
- Item
- Corrugated Pads & Sheets - Corrugated Plastic Pad -Polypropylene-based
- Color
- Red
- Material
- Polypropylene
- Product Type
- Corrugated Pads
- Wall Type
- Double Wall
- Shell Material
- Polypropylene
- Wire Color
- Red
Description
Corrugated Pads & Sheets - Corrugated Plastic Pad -Polypropylene-based, Wall Type Double Wall, Width 48 in, Length 96 in, Thickness 3/16 in, Board Test Not Applicable, Material Polypropylene, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.