24 x 36 ft ft Corrugated Sheets, 5PK
- Mfr # 24X36
- Zoro # G223366690
product price:Â
$
210.99
/pk of 5, $42.20/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
24 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24X36
- Zoro #
- G223366690
- UPC #
- -
- Country of Origin
- United States
- Item
- Kraft Paper
- Color
- Kraft
- Material
- Corrugate
Dimensions
- Length
- 36 in
- Width
- 24 in
Description
24 in. x 36 in. corrugated sheets designed for protective layering and palletizing applications. Ideal for use as a pad on pallets to help disperse weight and stabilize loads. Helps keep products dust-free during storage and reduces potential strapping and forklift damage. Manufactured from 200#/ECT-32 kraft corrugated material for reliable strength and durability. Sold in packs of 5 sheets. Equivalent to part number S-2483.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.