Zoro Select
Corrugated Roll, 250ftLx6in, 0.172in Thick
Mfr # SF06
Zoro # G9759206
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft.
- Width 6"
- Material Single-Face Corrugated Paper
- Thickness 0.172 in
- Color Kraft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE Pets Collection Monthly Desk Pad, 22 x 17, Puppies, 2020 (C194116)
- HIGHLIGHT INDUSTRIES Stretch Wrap Bundler, 24 In. (760002)
- JA-RU Splat Ball Polymer 1 pc (5303)
- PAC STRAPPING PRODUCTS Pac Strapping Standard Duty Polypropylene Strapping Wire Buckles, 1/2" Strap Width, Pack of 1000 (B-4A)
- ZORO SELECT Corrugated Sheets, 24" x 24", Kraft, 5 /Bundle (56EC34)
- ZORO SELECT Corrugated Sheets, 24" x 16", Kraft, 50/Bundle (55VJ98)
- ZORO SELECT Plastic Corrugated Sheets, 48" x 96", White, 10/Bundle (56EC58)
- ZORO SELECT Corrugated Sheets, 18" x 18", Kraft, 50 /Bundle (56EC31)
- ZORO SELECT Corrugated Sheets, 18" x 12", Kraft, 50/Bundle (55VJ90)
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 36", Kraft, 5/Bundle (56EC44)
- ZORO SELECT Corrugated Sheets, 20" x 16 ", Kraft, 50/Bundle (55VJ94)
- Zoro Select Protective Packaging