This item is Discontinued.

Zoro Select Corrugated Sheet, 96" L, 0.157" Thick, PK10 52HT02

Corrugated Sheet, 96" L, 0.157" Thick, PK10 (Discontinued)

  • Mfr # 52HT02
  • Zoro # G5896969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52HT02
Zoro #
G5896969
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
96 in
Thickness
5/32 in
Wall Thickness
5/32"

Details

Color
White
Item
Corrugated Pads
Material
Polypropylene
Standards
FDA Approved
Wall Type
Single Wall

Description

Corrugated Pads, Wall Type Single Wall, Width 48 in, Length 96 in, Thickness 5/32 in, Material Polypropylene, Color White, Standards FDA Approved, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.