CorrugatedBox, Kraft, 45Hx18Lx6Win
- Mfr # 397PJ7
- Zoro # G022438017
product price:Â
$
11.35
/ea
Sold in multiples of 5 for
$56.75
Key Features
Box Color
Kraft
Fluting Profile
C Flute
Outside Length
18 in
Wall Thickness
3/16 in
Inside Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397PJ7
- Zoro #
- G022438017
- UPC #
- 841436087704
- Country of Origin
- United States
Dimensions
- Outside Length
- 18 in
- Wall Thickness
- 3/16 in
- Inside Height
- 45 in
- Outside Height
- 45 in
- Inside Width
- 6 in
- Outside Width
- 6 in
- Inside Length
- 18 in
Details
- Box Color
- Kraft
- Fluting Profile
- C Flute
- Wall Type
- Single Wall
- Board Test
- 44 ECT
- Item
- Corrugated Box
- Material
- Corrugated Cardboard
- Closure Style
- RSC
- Shell Material
- Corrugated Cardboard
Description
Corrugated Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 6 in, Inside Height 45 in, 44 ECT, Outside Length 18 in, Outside Width 6 in, Outside Height 45 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugated Cardboard, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.