Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK
Mfr # U39350.018.0250
Zoro # G3428665
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # U39350.018.0250
- Zoro # G3428665
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Pin Diameter | 3/16 in |
Fits Maximum Shaft Diameter | 3/16 in |
Fits Minimum Shaft Diameter | 3/16 in |
Shank Length | 2 1/2 in |
Details
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter 3/16 in, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- ZORO SELECT M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M040070H010)
- MUTUAL INDUSTRIES Reclosable Fastener, 25 yds, 2" Wd, Black (153-91-2000)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U39350.018.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U39350.018.0100)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25, Finish: zinc (2UJN5)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100 (WWG-BPXS-2301)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-1/2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS6-227)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (WWG-125-1750-SZ)
- Zoro Select Cotter Pins