Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25, Finish: zinc
Mfr # 2UJN5
Zoro # G2509087
original price:
$4.84
17% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 3/32 in
- Fastener Length 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2UJN5
- Zoro # G2509087
- UPC # 848790055073
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Fits Shaft Dia. | 3/8 to 3/4 in |
Shank Length | 2 1/2 in |
Pin Diameter | 3/32 in |
Fits Minimum Shaft Diameter | 1/2 in |
Fits Maximum Shaft Diameter | 3/4 in |
Usable Length | 2 1/2 in |
Details
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/2 in, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter 3/4 in, Fits Minimum Shaft Diameter 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Plain, 20 PK (271421S)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- SENCO Staples, 18 ga, 1-1/2 in Leg L, Steel (A801509)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M55420.180.0001)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN3)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10 (2UHW4)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx1-1/4" L, PK25 (2UJN6)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (WWG-CPS-018)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/8" L, PK100 (U39350.012.0125)
- MIDWEST FASTENER 3.2mm x 32mm Zinc Plated Steel Metric Cotter Pins 25PK (32211)
- Zoro Select Cotter Pins