Cotter Pin, Hytrel, Buna N, 1 PK

  • Mfr # 4PKH8

  • Zoro # G3480136


product price:  $7.59
/ea

Key Features

Color
Black
Material
Hytrel, Buna N
For Bore Dia.
3 1/4 in
Number of Pieces
6
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PKH8
Zoro #
G3480136
UPC #
-
Country of Origin
China

Dimensions

For Bore Dia.
3 1/4 in

Details

Item
Cotter Pin
Color
Black
Material
Hytrel, Buna N
Number of Pieces
6
Temp. Range
-40 Degrees to 250 Degrees F
Includes
(2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Seal Material
Buna N

Description

Piston Seal Kit, For Bore Dia. 3 1/4 in, Seal Material Buna N, Number of Pieces 6, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.