Shop ZORO SELECT
See all product information
Create Account
M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Mfr # M51300.025.0016
- Zoro # G9903586
product price:Â
$
3.49
/pk of 100, $0.03/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 965H, DIN EN ISO 7046
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51300.025.0016
- Zoro #
- G9903586
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- DIN 965H, DIN EN ISO 7046
- Item
- Machine Screw
- Head Angle (Deg.)
- 90
- Thread Fit
- 6g
- Thread Type
- Coarse
- Dimensional Standards
- DIN 965H, DIN EN ISO 7046
- Thread Pitch
- 0.45 mm
- Pack Size
- Small
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2.5-0.45
- Fastener Length
- 16 mm
- Drive Size
- #1
- Head Dia.
- 4.7 mm
- Head Height
- 1.5 mm
- Screw Size
- M2.5
- Head Width
- 4.7 mm
- Overall Length
- 16 mm
- Maximum Head Width
- 4.7 mm
- Maximum Head Height
- 1.5 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 16 mm, Head Width 4.7 mm, Head Height 1.5 mm, Drive Size #1, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 4.7 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.