Zoro Homepage

Countersunk Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish

  • Mfr # Z9932-316

  • Zoro # G916295672


product price: $16.15
/ea

Key Features

Material Grade/Class
316
Material
Stainless Steel
Maximum Inside Diameter
0.203 in
Finish
Plain
Thickness Tolerance
+/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9932-316
Zoro #
G916295672
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
13/16 in
For Screw Size
#10
Maximum Inside Diameter
0.203 in
Overall Height
0.151 in

Details

Item
Countersunk Washer
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Countersink Angle
82 Degrees
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Type
Countersunk Washer
Tensile Strength
75,000 psi
Made in North America
Made in North America
Compatible Product Type
Flat and Oval Head Screws
Hardness
83 HRB
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size #10, Maximum Inside Diameter 0.203 in, Outside Diameter 13/16 in, Countersink Angle 82 Degrees , Overall Height 0.151 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.