Zoro Homepage

Countersunk Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish

  • Mfr # Z9932H-316

  • Zoro # G516295638


product price: $19.19
/ea

Key Features

Material Grade/Class
316
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch
Maximum Inside Diameter
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9932H-316
Zoro #
G516295638
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
13/16 in
Maximum Inside Diameter
0.203 in
Overall Height
0.151 in

Details

Material Grade/Class
316
Finish
Plain
Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
75,000 psi
Type
Countersunk Washer
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Countersink Angle
100 Degrees
Hardness
83 HRB
Made in North America
Made in North America
Material Quality Standards
ASTM A276
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size #10, Maximum Inside Diameter 0.203 in, Outside Diameter 13/16 in, Countersink Angle 100 Degrees , Overall Height 0.151 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.