Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish

  • Mfr # Z9932HSS

  • Zoro # G216295662


product price: $9.89
/ea

Key Features

System of Measurement
Inch
Material
Stainless Steel
Maximum Inside Diameter
0.203 in
Finish
Plain
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9932HSS
Zoro #
G216295662
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
13/16 in
For Screw Size
#10
Maximum Inside Diameter
0.203 in
Overall Height
0.151 in

Details

System of Measurement
Inch
Item
Countersunk Washer
Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Hardness
83 HRB
Countersink Angle
100 Degrees
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Type
Countersunk Washer
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #10, Maximum Inside Diameter 0.203 in, Outside Diameter 13/16 in, Countersink Angle 100 Degrees , Overall Height 0.151 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.