Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish

  • Mfr # Z9934HSS

  • Zoro # G816295697


product price: $15.59
/ea

Key Features

Finish
Plain
Material
Stainless Steel
Maximum Inside Diameter
0.203 in
Material Grade/Class
18-8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9934HSS
Zoro #
G816295697
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Maximum Inside Diameter
0.203 in
Outside Diameter
1 1/4 in
Overall Height
0.151 in

Details

Item
Countersunk Washer
Finish
Plain
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Material Quality Standards
ASTM A582
Countersink Angle
100 Degrees
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Type
Countersunk Washer
Hardness
83 HRB
Tensile Strength
90,000 psi
Made in North America
Made in North America
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #10, Maximum Inside Diameter 0.203 in, Outside Diameter 1 1/4 in, Countersink Angle 100 Degrees , Overall Height 0.151 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.