Zoro Homepage

Countersunk Washer, Fits Bolt Size #10 , Steel Black Oxide Finish

  • Mfr # Z9934E

  • Zoro # G316295449


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Thickness Tolerance
+/-0.010 in
Material
Steel
Color
Black
Material Grade/Class
Case Hardened
For Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9934E
Zoro #
G316295449
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 1/4 in
For Screw Size
#10
Maximum Inside Diameter
0.203 in
Overall Height
0.151 in

Details

Thickness Tolerance
+/-0.010 in
Material
Steel
Color
Black
Material Grade/Class
Case Hardened
System of Measurement
Inch
Item
Countersunk Washer
Finish
Black Oxide
Type
Countersunk Washer
Compatible Product Type
Flat and Oval Head Screws
Made in North America
Made in North America
Countersink Angle
100 Degrees
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size #10, Maximum Inside Diameter 0.203 in, Outside Diameter 1 1/4 in, Countersink Angle 100 Degrees , Overall Height 0.151 in, System of Measurement Inch, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.