Countersunk Washer, Fits Bolt Size #12 , Steel Nickel Plated Finish, 100 PK

  • Mfr # FINWIS-125-100P

  • Zoro # G3509642


product price:  $5.15
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Nickel Plated
Outside Diameter
21/32 in
Thickness
1/8 in
Maximum Inside Diameter
0.289 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FINWIS-125-100P
Zoro #
G3509642
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#12
Outside Diameter
21/32 in
Thickness
1/8 in
Maximum Inside Diameter
0.289 in
Overall Height
0.125 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Application
For Finished Appearance
Rockwell Hardness
B70
Countersink Angle
82 Degrees
For Use With
Flat and Oval Head Countersunk Screws
Pack Size
Small Pack
Compatible Product Type
Flat and Oval Head Countersunk Screws
Hardness
70 HRB

Description

Countersunk Washer, Material Grade/Class Not Applicable, Material Steel, Finish Nickel-Plated, For Screw Size #12, Maximum Inside Diameter 0.289 in, Outside Diameter 21/32 in, Countersink Angle 82 Degrees , Overall Height 0.125 in, System of Measurement Inch, For Use With Flat and Oval Head Countersunk Screws, Pack Size Small Pack, Rockwell Hardness B70, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.