Zoro Homepage

Countersunk Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9938SS

  • Zoro # G2915945


product price: $20.39
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thickness
9/32 in
Maximum Inside Diameter
0.281 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9938SS
Zoro #
G2915945
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
1-3/4 in
Thickness
9/32 in
Maximum Inside Diameter
0.281 in
Overall Height
0.281 in
Minimum Inside Diameter
0.281 in

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B83
Thickness Tolerance
+/-0.010 in
Application
For Finished Appearance
Pack Size
Small Pack
Tensile Strength
90,000 psi
Countersink Angle
82 Degrees
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Industry Standards
AMPG 2002 FIN.04, ASTM A582
For Use With
Flat and Oval Head Screws
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Type
Countersunk Washer
Hardness
83 HRB
Compatible Product Type
Flat and Oval Head Screws
FDA Approved
Not FDA Approved

Description

Machined Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size 1/4 in, Maximum Inside Diameter 0.281 in, Outside Diameter 1 3/4 in, Countersink Angle 82 Degrees , Overall Height 0.281 in, System of Measurement Inch, Color -, Dimensional Standards RoHS Compliant, For Use With Flat and Oval Head Screws, Industry Standards AMPG 2002 FIN.04, ASTM A582, Minimum Inside Diameter 0.281 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.