Zoro Homepage

Countersunk Washer, Fits Bolt Size 1/4 in , Stainless Steel Plain Finish

  • Mfr # Z9935H-316

  • Zoro # G916295542


product price: $28.39
/ea

Key Features

System of Measurement
Inch
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Maximum Inside Diameter
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9935H-316
Zoro #
G916295542
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
0.281 in
Outside Diameter
1 1/4 in
For Screw Size
1/4 in
Overall Height
0.291 in

Details

System of Measurement
Inch
Material Grade/Class
316
Material
Stainless Steel
Item
Countersunk Washer
Finish
Plain
Made in North America
Made in North America
Tensile Strength
75,000 psi
Countersink Angle
100 Degrees
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Hardness
83 HRB
Material Quality Standards
ASTM A276
Type
Countersunk Washer
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size 1/4 in, Maximum Inside Diameter 0.281 in, Outside Diameter 1 1/4 in, Countersink Angle 100 Degrees , Overall Height 0.291 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.