Zoro Homepage

Countersunk Washer, Fits Bolt Size 1/4 in , Stainless Steel Plain Finish

  • Mfr # Z9935HSS

  • Zoro # G216295532


product price: $16.29
/ea

Key Features

Material Grade/Class
18-8
Maximum Inside Diameter
0.281 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9935HSS
Zoro #
G216295532
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Maximum Inside Diameter
0.281 in
Outside Diameter
1 1/4 in
Overall Height
0.291 in

Details

Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Countersunk Washer
System of Measurement
Inch
Material Quality Standards
ASTM A582
Countersink Angle
100 Degrees
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Type
Countersunk Washer
Tensile Strength
90,000 psi
Made in North America
Made in North America
Hardness
83 HRB
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size 1/4 in, Maximum Inside Diameter 0.281 in, Outside Diameter 1 1/4 in, Countersink Angle 100 Degrees , Overall Height 0.291 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.